description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- 0
| Flush Ground | No |
| No. in Set | Single Bearing |
| Capacity | High Capacity |
| Duplex Type | Single |
| I.D. | 3.94 in, 100 mm |
| Element Material | Bearing Steel |
| Inner Ring Width | 1.34 in, 34 mm |
| Seal Type | Unsealed |
| No. of Rows | Single |
| O.D. Type | Cylindrical |
| icNumber | 7696161 |
| Rolling Element | Ball |
| Bore Type | Cylindrical |
| Radial Internal Clearance | Normal |
| Cage Material | Polyamide |
| Enclosure | Open |
| Material | Bearing Steel |
| Bearing Class | Class 6 / P6 |
| Bearing Type | Unmounted, Angular Contact |
| Outer Ring Width | 1.34 in, 34 mm |
| No. of Bearings | 1 |
| Snap Ring | No Snap Ring |
| Locking Device | No Locking Device |
| Precision | Standard |
| Inch/Metric | Metric |
| Origin | Single Row Angular Contact |
| Bearing Design | Universal Mounting |
| Width | 1.34 in, 34 mm |
| Ball Material | Steel |
| Contact Angle | 40 Degree |
| Radial Internal Clearance Specification | Normal Clearance |
| Seal Material | None |
| Cage | Non-Metallic |
| Row Type | 1 |
| O.D. | 7.09 in, 180 mm |
| Precision Level | Standard (ABEC 1) |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| Series | 7200 |
| Lubricant | Oil Preservative |
| Cage Type | Plastic |
| Preload Level | Normal Axial Clearance |
| Rows of Balls | Single |
| Precision Rating | ABEC 3 |
| Weight | 7.282 LB |
| EAN or UPC | 7316577086686 |

