- Unmounted, Angular Contact Bearing
- 4.13 in Inner Diameter
- 7.48 in Outer Diameter
- 1.42 in Width
- Bearing Steel Material
| Cage | Non-Metallic |
| Duplex Type | Single |
| Flush Ground | No |
| O.D. Type | Cylindrical |
| Dynamic Load Rating | 163 kN |
| Contact Angle | 25° |
| Type | Angular Contact |
| Inch/Metric | Metric |
| I.D. | 4.134 in, 105 mm |
| Outer Ring Width | 1.42 in, 36 mm |
| O.D. | 7.48 in, 190 mm |
| Width | 1.417 in, 36 mm |
| No. of Rows | 1 |
| Basic Dynamic Load Rating | 36643.858 lbf, 163 kN |
| Static Load Rating | 32822.106 lbf, 146 kN |
| Bearing Type | Unmounted, Angular Contact |
| Inner Ring Width | 1.42 in, 36 mm |
| ISO Tolerance | Class 2 / P2 |
| Material | Bearing Steel |
| Preload Level | Unspecified |
| Series | 7200 |
| Bearing Class | Class 4 / P4 |
| Cage Material | Non-Metallic |
| Ring Type | One-Piece Inner and Outer Rings |
| Weight | 8.598 LB |
| EAN or UPC | 7316570875867 |

