description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- 0
| No. in Set | Single Bearing |
| Cage Material | Brass |
| O.D. Type | Cylindrical |
| Rolling Element | Ball |
| Ball Material | Steel |
| Capacity | High Capacity |
| Row Type | 1 |
| Flush Ground | No |
| Rows of Balls | Single |
| No. of Bearings | 1 |
| Cage | Machined Metal |
| O.D. | 7.48 in, 190 mm |
| Bearing Type | Unmounted, Angular Contact |
| Precision | Standard |
| icNumber | 7697420 |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| Element Material | Bearing Steel |
| Seal Material | None |
| Preload Level | Normal Axial Clearance |
| Inch/Metric | Metric |
| Series | 7200 |
| Precision Level | Standard (ABEC 1) |
| Bore Type | Cylindrical |
| I.D. | 4.13 in, 105 mm |
| Inner Ring Width | 1.42 in, 36 mm |
| Width | 1.42 in, 36 mm |
| Lubricant | Oil Preservative |
| Locking Device | No Locking Device |
| Radial Internal Clearance Specification | Normal Clearance |
| Cage Type | Metal |
| Snap Ring | No Snap Ring |
| Bearing Design | Universal Mounting |
| Contact Angle | 40 Degree |
| No. of Rows | Single |
| Duplex Type | Single |
| Radial Internal Clearance | Normal |
| Bearing Class | Class 6 / P6 |
| Enclosure | Open |
| Material | Bearing Steel |
| Precision Rating | ABEC 3 |
| Seal Type | Unsealed |
| Origin | Single Row Angular Contact |
| Outer Ring Width | 1.42 in, 36 mm |
| Weight | 9.387 LB |
| EAN or UPC | 7316577091598 |

