description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- In accordance with ISO 15-1981
| Dynamic Load Rating | 163000 lbf |
| Preload Level | Normal Axial Clearance |
| Flush Ground | No |
| Bearing Type | Unmounted, Angular Contact |
| Row Type | 1 |
| Width | 1.5 in, 38 mm |
| Radial Internal Clearance | Normal |
| Precision Rating | ABEC 3 |
| Cage Type | Metal |
| Static Load Rating [Max] | 153000 lbf |
| Origin | Single Row Angular Contact |
| Rolling Element | Ball |
| I.D. | 4.33 in, 110 mm |
| Ball Material | Steel |
| Lubricant | Oil Preservative |
| Enclosure | Open |
| icNumber | 7699076 |
| Bearing Design | Universal Mounting |
| No. in Set | Single Bearing |
| Inch/Metric | Metric |
| Cage Material | Bearing Steel |
| Duplex Type | Single |
| Outer Ring Width | 1.5 in, 38 mm |
| Locking Device | No Locking Device |
| Rows of Balls | Single |
| Cage | Sheet Metal |
| O.D. | 7.87 in, 200 mm |
| Precision Level | Standard (ABEC 1) |
| Capacity | High Capacity |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| Bore Type | Cylindrical |
| Inner Ring Width | 1.5 in, 38 mm |
| Element Material | Bearing Steel |
| No. of Rows | Single |
| Contact Angle | 40 Degree |
| No. of Bearings | 1 |
| Seal Type | Unsealed |
| O.D. Type | Cylindrical |
| Radial Internal Clearance Specification | Normal Clearance |
| Material | Bearing Steel |
| Limiting Speed - Grease | 1900 rpm |
| Precision | Standard |
| Series | 7200 |
| Snap Ring | No Snap Ring |
| Seal Material | None |
| Bearing Class | Class 6 / P6 |
| Weight | 10.692 LB |
| EAN or UPC | 7316576650246 |

