- 110 mm ID x 200 mm OD x 38 mm Wide
- Open
- ABEC 1
- Brass / Bronze Cage
- Normal Clearance
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- 0
| Internal Design | Universal Mounting |
| O.D. Type | Straight |
| Bearing Type | Angular Contact |
| I.D. | 110 mm |
| Radial Internal Clearance | Normal |
| Origin | Single Row Angular Contact |
| Bearing Design | Universal Mounting |
| Outer Ring Width | 38 mm |
| Lubricant | Oil Preservative |
| Ball Material | Steel |
| Bore Type | Round Bore |
| O.D. | 200 mm |
| Enclosure | Open |
| Capacity | Standard Capacity |
| Locking Device | No Locking Device |
| Cage Material | Brass/Bronze |
| Cage Type | Metal |
| No. in Set | Single Bearing |
| Seal Type | Unsealed |
| Radial Internal Clearance Specification | Normal Clearance |
| Contact Angle | 40° |
| Snap Ring | No Snap Ring |
| icNumber | 7699076 |
| Inch/Metric | Metric Bore |
| Inner Ring Width | 38 mm |
| Precision Level | Standard (ABEC 1) |
| Material | Steel |
| Precision | Standard |
| Preload Level | Light |
| Seal Material | None |
| Rows of Balls | Single |
| Weight | 11.138 LB |

