- Unmounted, Angular Contact Bearing
- 4.72 in Inner Diameter
- 8.46 in Outer Diameter
- 1.57 in Width
- Bearing Steel Material
| Material | Bearing Steel |
| Tolerance | Class (P4A) |
| Duplex Type | Single Universal |
| Static Load Rating | 183 kN |
| Bearing Type | Unmounted, Angular Contact |
| Ring Style | One-Piece |
| Series | 7200 |
| Inch/Metric | Metric |
| Cage Material | Phenolic |
| Element Material | Bearing Steel |
| Bore Type | Cylindrical |
| Contact Angle | 25 Degree |
| No. of Bearings | 1 |
| Flush Ground | Yes |
| Ring Type | One-Piece Inner and Outer Rings |
| Rolling Element | Ball |
| Cage | Non-Metallic |
| Row Type | 1 |
| No. of Rows | 1 |
| Outer Ring Width | 1.57 in, 40 mm |
| O.D. | 8.46 in, 215 mm |
| Bearing Class | Class 4 / P4 |
| Dynamic Load Rating | 190 kN |
| Preload Level | Extra Light |
| Rows of Balls | Single |
| Precision Rating | ABEC 7 |
| Relubrication Feature | Without |
| Width | 1.57 in, 40 mm |
| Type | 2-Point |
| I.D. | 4.72 in, 120 mm |
| Inner Ring Width | 1.57 in, 40 mm |
| O.D. Type | Cylindrical |
| ISO Tolerance | Class 2 / P2 |
| Basic Dynamic Load Rating | 42713.699 lbf, 190 kN |
| Weight | 12.293 LB |
| EAN or UPC | 7316571174204 |

