- 65 mm Shaft, 4-Bolt Cast Iron Flange, Felt Seals, Adapter Assembly
| Shaft Dia. | 65 mm |
| Housing Length | 225 mm |
| Flange Type | 4-Bolt Flange |
| Bolt Hole Spacing | 190 mm |
| Lubrication | Relubricatable |
| Bolt Holes | 4 |
| Seal Type | Felt Seals |
| Locking Device | Adapter Mounted |
| Housing Material | Cast Iron |
| Weight | 13.184 LB |

