- 80 mm Shaft, 4-Bolt Cast Iron Flange, Felt Seals, Adapter Assembly
| Shaft Dia. | 80 mm |
| Seal Type | Felt Seals |
| Bolt Hole Spacing | 152 mm |
| Flange Type | 4-Bolt Flange |
| Housing Width | 196 mm |
| Bolt Holes | 4 |
| Housing Material | Cast Iron |
| Lubrication | Relubricatable |
| Housing Length | 196 mm |
| Locking Device | Adapter Mounted |
| Weight | 22.227 LB |

