- 90 mm Shaft, 4-Bolt Cast Iron Flange, Felt Seals, Adapter Assembly
| Locking Device | Adapter Mounted |
| Housing Width | 210 mm |
| Housing Material | Cast Iron |
| Bolt Hole Spacing | 170 mm |
| Housing Length | 210 mm |
| Lubrication | Relubricatable |
| Bolt Holes | 4 |
| Seal Type | Felt Seals |
| Shaft Dia. | 90 mm |
| Flange Type | 4-Bolt Flange |
| Weight | 26.863 LB |

