- 100 mm Shaft, 4-Bolt Cast Iron Flange, Felt Seals, Adapter Assembly
| Housing Width | 250 mm |
| Shaft Dia. | 100 mm |
| Bolt Hole Spacing | 198 mm |
| Housing Length | 250 mm |
| Seal Type | Felt Seals |
| Bolt Holes | 4 |
| Locking Device | Adapter Mounted |
| Flange Type | 4-Bolt Flange |
| Lubrication | Relubricatable |
| Housing Material | Cast Iron |
| Weight | 40.741 LB |

