description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- In accordance with ISO 15-1981
| Cage Type | Metal |
| Inner Ring Width | 1.57 in, 40 mm |
| Inch/Metric | Metric |
| Bearing Design | Universal Mounting |
| No. of Bearings | 1 |
| Flush Ground | No |
| Width | 1.57 in, 40 mm |
| Bearing Type | Unmounted, Angular Contact |
| Series | 7200 |
| I.D. | 5.12 in, 130 mm |
| Lubricant | Oil Preservative |
| Duplex Type | Single |
| Radial Internal Clearance Specification | Normal Clearance |
| Seal Material | None |
| Preload Level | Normal Axial Clearance |
| Precision Rating | ABEC 3 |
| O.D. Type | Cylindrical |
| Element Material | Bearing Steel |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| Dynamic Load Rating | 186000 lbf |
| Capacity | Standard Capacity |
| icNumber | 7695887 |
| No. in Set | Single Bearing |
| Limiting Speed - Grease | 1900 rpm |
| Row Type | 1 |
| Rows of Balls | Single |
| No. of Rows | Single |
| Precision Level | Standard (ABEC 1) |
| Enclosure | Open |
| Material | Bearing Steel |
| Bore Type | Cylindrical |
| Static Load Rating [Max] | 193000 lbf |
| Precision | Standard |
| Rolling Element | Ball |
| Origin | Single Row Angular Contact |
| Contact Angle | 40 Degree |
| Outer Ring Width | 1.57 in, 40 mm |
| Cage Material | Brass |
| O.D. | 9.06 in, 230 mm |
| Ball Material | Steel |
| Seal Type | Unsealed |
| Cage | Machined Metal |
| Bearing Class | Class 6 / P6 |
| Locking Device | No Locking Device |
| Snap Ring | No Snap Ring |
| Radial Internal Clearance | Normal |
| Weight | 15.181 LB |
| EAN or UPC | 7316577745095 |

