description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- 0
| Material | Bearing Steel |
| Flush Ground | No |
| Bearing Type | Unmounted, Angular Contact |
| Duplex Type | Single |
| Outer Ring Width | 1.57 in, 40 mm |
| No. in Set | Single Bearing |
| Inner Ring Width | 1.57 in, 40 mm |
| Cage Material | Brass |
| I.D. | 5.12 in, 130 mm |
| O.D. | 9.06 in, 230 mm |
| Seal Type | Unsealed |
| Precision Rating | ABEC 3 |
| Precision Level | Standard (ABEC 1) |
| Rows of Balls | Single |
| Cage | Machined Metal |
| Rolling Element | Ball |
| Enclosure | Open |
| Bearing Design | Universal Mounting |
| Snap Ring | No Snap Ring |
| Width | 1.57 in, 40 mm |
| Contact Angle | 40 Degree |
| Precision | Standard |
| Locking Device | No Locking Device |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| No. of Rows | Single |
| Preload Level | Light |
| Series | 7200 |
| Bearing Class | Class 6 / P6 |
| Row Type | 1 |
| Capacity | Standard Capacity |
| Cage Type | Metal |
| Lubricant | Oil Preservative |
| O.D. Type | Cylindrical |
| Seal Material | None |
| Radial Internal Clearance Specification | Normal Clearance |
| Radial Internal Clearance | Normal |
| No. of Bearings | 1 |
| Bore Type | Cylindrical |
| Element Material | Bearing Steel |
| Inch/Metric | Metric |
| Ball Material | Steel |
| icNumber | 7695887 |
| Weight | 15.181 LB |
| EAN or UPC | 7316571127149 |

