description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- 0
| Static Load Rating [Max] | 196000 lbf |
| Contact Angle | 40 Degree |
| Enclosure | Open |
| Material | Bearing Steel |
| Inner Ring Width | 1.65 in, 42 mm |
| Precision Level | Standard (ABEC 1) |
| Cage | Machined Metal |
| Ball Material | Steel |
| Duplex Type | Single |
| Origin | Single Row Angular Contact |
| Precision | Standard |
| Outer Ring Width | 1.65 in, 42 mm |
| Lubricant | Oil Preservative |
| Limiting Speed - Grease | 1800 rpm |
| Width | 1.65 in, 42 mm |
| Rolling Element | Ball |
| No. in Set | Single Bearing |
| Bore Type | Cylindrical |
| Rows of Balls | Single |
| Dynamic Load Rating | 182000 lbf |
| Radial Internal Clearance | Normal |
| Bearing Type | Unmounted, Angular Contact |
| Capacity | Standard Capacity |
| Locking Device | No Locking Device |
| Radial Internal Clearance Specification | Normal Clearance |
| Seal Type | Unsealed |
| Flush Ground | No |
| Series | 7200 |
| Cage Type | Metal |
| No. of Bearings | 1 |
| Cage Material | Brass |
| O.D. Type | Cylindrical |
| O.D. | 9.84 in, 250 mm |
| Bearing Class | Class 6 / P6 |
| Inch/Metric | Metric |
| Bearing Design | Universal Mounting |
| I.D. | 5.51 in, 140 mm |
| Snap Ring | No Snap Ring |
| Seal Material | None |
| No. of Rows | Single |
| Row Type | 1 |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| icNumber | 7695989 |
| Preload Level | Normal Axial Clearance |
| Element Material | Bearing Steel |
| Precision Rating | ABEC 3 |
| Weight | 19.346 LB |
| EAN or UPC | 7316576650321 |

