description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- 0
| Bore Type | Cylindrical |
| No. of Rows | Single |
| Series | 7200 |
| Bearing Type | Unmounted, Angular Contact |
| Cage Material | Brass |
| Duplex Type | Single |
| Rolling Element | Ball |
| Contact Angle | 40 Degree |
| Inner Ring Width | 1.65 in, 42 mm |
| Flush Ground | No |
| Width | 1.65 in, 42 mm |
| O.D. Type | Cylindrical |
| Cage | Machined Metal |
| I.D. | 5.51 in, 140 mm |
| Material | Bearing Steel |
| Element Material | Bearing Steel |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| Inch/Metric | Metric |
| O.D. | 9.84 in, 250 mm |
| Precision Rating | ABEC 1 |
| Row Type | 1 |
| Outer Ring Width | 1.65 in, 42 mm |
| Capacity | Standard Capacity |
| No. of Bearings | 1 |
| Bearing Class | Normal / P0 |
| icNumber | 7695989 |
| Weight | 19.346 LB |
| EAN or UPC | 7316576650314 |

