description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- In accordance with ISO 15-1981
| I.D. | 5.91 in, 150 mm |
| Preload Level | Normal Axial Clearance |
| Cage Material | Brass |
| Radial Internal Clearance Specification | Normal Clearance |
| Capacity | Standard Capacity |
| Bearing Design | Universal Mounting |
| Locking Device | No Locking Device |
| Bearing Class | Class 6 / P6 |
| Rolling Element | Ball |
| Inner Ring Width | 1.77 in, 45 mm |
| Contact Angle | 40 Degree |
| Element Material | Bearing Steel |
| Radial Internal Clearance | Normal |
| Material | Bearing Steel |
| icNumber | 7695831 |
| Width | 1.77 in, 45 mm |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| Precision | Standard |
| O.D. | 10.63 in, 270 mm |
| Ball Material | Steel |
| Enclosure | Open |
| Dynamic Load Rating | 195000 lbf |
| Origin | Single Row Angular Contact |
| Precision Level | Standard (ABEC 1) |
| Limiting Speed - Grease | 1700 rpm |
| Cage Type | Metal |
| Snap Ring | No Snap Ring |
| Flush Ground | No |
| Static Load Rating [Max] | 224000 lbf |
| O.D. Type | Cylindrical |
| Precision Rating | ABEC 3 |
| Seal Type | Unsealed |
| Bearing Type | Unmounted, Angular Contact |
| Series | 7200 |
| No. in Set | Single Bearing |
| Lubricant | Oil Preservative |
| Outer Ring Width | 1.77 in, 45 mm |
| Seal Material | None |
| Cage | Machined Metal |
| Row Type | 1 |
| Duplex Type | Single |
| Rows of Balls | Single |
| Bore Type | Cylindrical |
| No. of Bearings | 1 |
| Inch/Metric | Metric |
| No. of Rows | Single |
| Weight | 24.388 LB |
| EAN or UPC | 7316570032420 |

