description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- 0
| Seal Material | None |
| Element Material | Bearing Steel |
| Rows of Balls | Single |
| Inch/Metric | Metric |
| Lubricant | Oil Preservative |
| Flush Ground | No |
| Seal Type | Unsealed |
| No. of Bearings | 1 |
| Bearing Design | Universal Mounting |
| Bore Type | Cylindrical |
| Outer Ring Width | 1.77 in, 45 mm |
| Width | 1.77 in, 45 mm |
| Bearing Class | Class 6 / P6 |
| Locking Device | No Locking Device |
| No. of Rows | Single |
| Bearing Type | Unmounted, Angular Contact |
| Snap Ring | No Snap Ring |
| Cage Type | Metal |
| O.D. | 10.63 in, 270 mm |
| Precision | Standard |
| Ball Material | Steel |
| Row Type | 1 |
| Precision Level | Standard (ABEC 1) |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| Inner Ring Width | 1.77 in, 45 mm |
| Series | 7200 |
| No. in Set | Single Bearing |
| Cage Material | Brass |
| I.D. | 5.91 in, 150 mm |
| Contact Angle | 40 Degree |
| Duplex Type | Single |
| Radial Internal Clearance | Normal |
| Capacity | Standard Capacity |
| Cage | Machined Metal |
| Radial Internal Clearance Specification | Normal Clearance |
| Material | Bearing Steel |
| Rolling Element | Ball |
| Precision Rating | ABEC 3 |
| icNumber | 7695831 |
| O.D. Type | Cylindrical |
| Enclosure | Open |
| Preload Level | Light |
| Weight | 24.582 LB |
| EAN or UPC | 7316570032413 |

