description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- 0
| Precision | Standard |
| Precision Rating | ABEC 3 |
| No. of Bearings | 1 |
| Enclosure | Open |
| Lubricant | Oil Preservative |
| Flush Ground | No |
| Width | 2.05 in, 52 mm |
| Series | 7200 |
| Bearing Type | Unmounted, Angular Contact |
| O.D. Type | Cylindrical |
| Cage | Machined Metal |
| Cage Material | Brass |
| Material | Bearing Steel |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| Capacity | Standard Capacity |
| Rolling Element | Ball |
| Bearing Design | Universal Mounting |
| Snap Ring | No Snap Ring |
| Seal Material | None |
| Element Material | Bearing Steel |
| Radial Internal Clearance Specification | Normal Clearance |
| Seal Type | Unsealed |
| Inner Ring Width | 2.05 in, 52 mm |
| Rows of Balls | Single |
| Bore Type | Cylindrical |
| Radial Internal Clearance | Normal |
| Locking Device | No Locking Device |
| No. of Rows | Single |
| Outer Ring Width | 2.05 in, 52 mm |
| I.D. | 7.09 in, 180 mm |
| Duplex Type | Single |
| Contact Angle | 40 Degree |
| No. in Set | Single Bearing |
| Origin | Single Row Angular Contact |
| Ball Material | Steel |
| O.D. | 12.6 in, 320 mm |
| Precision Level | Standard (ABEC 1) |
| Bearing Class | Class 6 / P6 |
| Row Type | 1 |
| Inch/Metric | Metric |
| Preload Level | Normal Axial Clearance |
| Cage Type | Metal |
| icNumber | 7696058 |
| Weight | 39.597 LB |
| EAN or UPC | 7316576650383 |

