| Cage | Machined Metal |
| Series | 7200 |
| Preload Level | Normal Axial Clearance |
| Bore Type | Cylindrical |
| O.D. Type | Cylindrical |
| Inch/Metric | Metric |
| Duplex Type | Single |
| Cage Material | Brass |
| I.D. | 7.48 in, 190 mm |
| Bearing Class | Class 6 / P6 |
| Bearing Type | Unmounted, Angular Contact |
| Contact Angle | 40 Degree |
| Outer Ring Width | 2.17 in, 55 mm |
| Flush Ground | No |
| O.D. | 13.39 in, 340 mm |
| Material | Bearing Steel |
| Width | 2.17 in, 55 mm |
| Inner Ring Width | 2.17 in, 55 mm |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| Weight | 48.738 LB |
| EAN or UPC | 7316570323276 |

