- Unmounted, Angular Contact Bearing
- 7.87 in Inner Diameter
- 14.17 in Outer Diameter
- 2.28 in Width
- Bearing Steel Material
description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Centrifuges
- Compressors
- Pumps
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- 0
| Radial Internal Clearance Specification | Normal Clearance |
| I.D. | 7.87 in, 200 mm |
| Width | 2.28 in, 58 mm |
| Seal Material | None |
| No. of Bearings | 1 |
| Duplex Type | Single |
| Outer Ring Width | 2.28 in, 58 mm |
| O.D. Type | Cylindrical |
| No. of Rows | Single |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| Capacity | Standard Capacity |
| Rolling Element | Ball |
| Cage Type | Metal |
| Bearing Design | Universal Mounting |
| Cage Material | Brass |
| Precision Level | Standard (ABEC 1) |
| Inner Ring Width | 2.28 in, 58 mm |
| Material | Bearing Steel |
| Ball Material | Steel |
| Precision Rating | ABEC 3 |
| Contact Angle | 40 Degree |
| Rows of Balls | Single |
| icNumber | 7699079 |
| Enclosure | Open |
| Preload Level | Normal Axial Clearance |
| Radial Internal Clearance | Normal |
| Row Type | 1 |
| Cage | Machined Metal |
| No. in Set | Single Bearing |
| Precision | Standard |
| Flush Ground | No |
| Inch/Metric | Metric |
| Bearing Type | Unmounted, Angular Contact |
| Lubricant | Oil Preservative |
| O.D. | 14.17 in, 360 mm |
| Series | 7200 |
| Bearing Class | Class 6 / P6 |
| Element Material | Bearing Steel |
| Snap Ring | No Snap Ring |
| Locking Device | No Locking Device |
| Seal Type | Unsealed |
| Bore Type | Cylindrical |
| Weight | 56.086 LB |
| EAN or UPC | 7316570694963 |

