- 1500 bar Maximum Pressure
- 3000 mm Hose Length
description
- The SKF 728619 E is a two-stage pump suitable for use with SKF Supergrip Bolts and to mount bearings or components where a maximum pressure of 150 MPa(21,750 psi) is required. The 728619 E can be used to install SKF Supergrip Bolts and for Oil injection applications where the maximum pressureis 150 MPa (21,750 psi). The 728169 E can be used with all sizes of SKF Hydraulic Nuts.
features
- Oil container capacity 2550 cm³ (155 in³)
- Two stage pressure pumping
- Fitted with a pressure gauge
- Supplied with an extra litre of fluid
- Packed in a sturdy protective case
| Hose Length | 3000 mm |
| Pressure [Max] | 1500 bar |
| Weight | 47.558 LB |
| EAN or UPC | 7316571853499 |

