- Connection Nipples with NPT Tapered Threads
- 43,500 psi Max
| Length | 1.970 in |
| Female Thread | 3/8 in NPT |
| Male Thread | G 1/4 |
| Type | Nipple |
| Operating Pressure [Max] | 43500 psi |
| Weight | 0.38 LB |
| EAN or UPC | 7316577081490 |
| Length | 1.970 in |
| Female Thread | 3/8 in NPT |
| Male Thread | G 1/4 |
| Type | Nipple |
| Operating Pressure [Max] | 43500 psi |
| Weight | 0.38 LB |
| EAN or UPC | 7316577081490 |