Skip to content Skip to navigation menu
Hydraulic Pump

729124 DU

Hydraulic Pump
Item #110777925
  • 1000 bar Maximum Pressure
  • 1500 mm Hose Length
Hydraulic Pump
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1000 bar Maximum Pressure
  • 1500 mm Hose Length

description

  • The SKF 729124 is mainly intended for SKF Hydraulic Nuts (? HMV 54E) to mount bearings or components where a maximum pressure of 100 MPa (14,500 psi) is required. Supplied with a digital pressure to enable the SKF Drive-up Method to be used for mounting rolling elment bearings. The 729124 can also be used for oil injection applications for removing rolling element bearings.

features

  • Oil container capacity 250 cm³ (15 in³)
  • Fitted with a digital pressure gauge
  • Packed in a sturdy protective case
  • Supplied with an extra litre of fluid
Weight 17.659 LB
EAN or UPC 7316575834036
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison