- 1000 bar Maximum Pressure
- 1500 mm Hose Length
features
- Suitable for hydraulic nuts as large as HMV 54E
- Packed in a sturdy, protective case
includes
- Extra liter of mounting fluid
| Volume Per Stroke | 0.5 ml |
| Connection Type | G 1/4 Quick Connection |
| Hose Length | 1500 mm |
| Pressure [Max] | 1000 bar |
| Oil Capacity | 15 in3 |
| Weight | 33.158 LB |
| EAN or UPC | 7316576610677 |

