- Coupling
description
- The connection coupling is covering many different thread combinations and sizes. It is used as adapters to enable pipes and hoses to be connected to different thread sizes.
features
- Made from high strength materials
- Enables the SKF Oil Injection Method to be used on many applications.
| Body Size | 2.28 in |
| Connection Type | Female Pipe Thread with Locking Sleeve |
| Operating Pressure | 21750 psi |
| Female Thread | G 1/4 |
| Weight | 0.442 LB |
| EAN or UPC | 7316577079817 |

