- Feeler Gauge
description
- SKF Feeler Gauges 729865 A are designed to mearure clearances. A typical application is to measure the internal clearance of spherical roller bearings during the mounting process. The 729865 A consists of 13 blades of 100 mm (4 in.) in a plastic cover.
features
- Compact set of feeler gauges
- Suitable to measure internal bearing clearance of spherical roller bearings
- 13x blades of 100 mm (4 in.) length
- Protective plastic cover
| Material | Steel |
| Blade Length | 100 mm |
| Style | Fan |
| No. of Blades | 13 |
| Blade Size | 0.030 mm, 0.040 mm, 0.070 mm, 0.080 mm, 0.10 mm, 0.15 mm, 0.20 mm, 0.30 mm, 0.050 mm, 0.060 mm, 0.090 mm, .12 mm, .14 mm |
| Weight | 0.049 LB |
| EAN or UPC | 7316577079848 |

