- Feeler Gauge
description
- SKF Feeler Gauges 729865 B are designed to mearure clearances. A typical application is to measure the internal clearance of spherical roller bearings during the mounting process. The 729865 B consists of 29 blades of 200 mm (8 in.) in a steel cage.
features
- Comprehensive set of feeler gauges
- Suitable to measure internal bearing clearance of spherical roller bearings
- 29x blades of 200 mm (8 in.) length
- Protective steel cage
| Material | Steel |
| No. of Blades | 29 |
| Style | Fan Blade |
| Measuring System | Metric |
| Blade Length | 200 mm |
| Blade Size | .05 mm, .10 mm, .20 mm, .25 mm, .30 mm, .40 mm, .45 mm, .50 mm, .55 mm, .60 mm, .65 mm, .70 mm, .75 mm, .80 mm, .85 mm, .90 mm, .95 mm, 1 mm, .09 mm, .35 mm, .11 mm, .12 mm, .13 mm, .14 mm, .15 mm, .16 mm, .17 mm, .18 mm, .19 mm |
| Weight | 0.63 LB |
| EAN or UPC | 7316577079855 |

