- Radial Shaft Seal
- 72 mm Shaft Diameter
- 86 mm Housing Bore Diameter
- 7.5 mm Width
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. The seals have an outer covering of steel or elastomer, designed to fit the housing bore. The sealing lip is made of elastomer or thermoplastic for best sealing against the rotating shaft. A garter spring in the seal optimizes the sealing against the shaft.
features
- Many variants
- Easy installation
| Seal Application | Light Dirt Exclusion |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Temperature Range [Min] | -65 °F |
| Lip Style | Internal |
| Construction | HMSA7 |
| Inch/Metric | Metric |
| Pressure | 10 psi |
| Surface Speed [Nom] | 3,600 ft/min |
| Shaft Dia. | 72 mm |
| Temperature Range [Max] | 225 °F |
| Spring Material | Carbon Steel Garter |
| Case Construction | Rubber Covered Steel Case |
| Cover/Compensation Ring/Plate Required | No |
| Lip Type | Dual Lip w/One Spring |
| Lip Material | Nitrile |
| Seal Design | Molded Design |
| Housing Bore Dia. | 86 mm |
| Weight | 0.134 LB |
| EAN or UPC | 85311994880 |

