description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- 0
| Material | Bearing Steel |
| Width | 0.51 in, 13 mm |
| Outer Ring Width | 0.51 in, 13 mm |
| Dynamic Load Rating | 13000 lbf |
| icNumber | 7696685 |
| Radial Internal Clearance Specification | Normal Clearance |
| Rows of Balls | Single |
| Contact Angle | 40 Degree |
| Bearing Type | Unmounted, Angular Contact |
| Cage Material | Polyamide |
| No. of Rows | Single |
| Precision | Standard |
| Radial Internal Clearance | Normal |
| Seal Material | None |
| Rolling Element | Ball |
| Static Load Rating [Max] | 6700 lbf |
| Preload Level | Normal Axial Clearance |
| Element Material | Bearing Steel |
| Inner Ring Width | 0.51 in, 13 mm |
| I.D. | 0.59 in, 15 mm |
| Precision Rating | ABEC 3 |
| Duplex Type | Single |
| Snap Ring | No Snap Ring |
| Flush Ground | No |
| O.D. | 1.65 in, 42 mm |
| No. in Set | Single Bearing |
| Seal Type | Unsealed |
| Bearing Class | Class 6 / P6 |
| Limiting Speed - Grease | 15000 rpm |
| Bearing Design | Universal Mounting |
| Origin | Single Row Angular Contact |
| No. of Bearings | 1 |
| Cage Type | Plastic |
| Enclosure | Open |
| Row Type | 1 |
| Locking Device | No Locking Device |
| Capacity | High Capacity |
| Precision Level | Standard (ABEC 1) |
| Bore Type | Cylindrical |
| Series | 7300 |
| Ball Material | Steel |
| Cage | Non-Metallic |
| Lubricant | Oil Preservative |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| O.D. Type | Cylindrical |
| Inch/Metric | Metric |
| Weight | 0.186 LB |
| EAN or UPC | 7316576650413 |

