description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- 0
| Radial Internal Clearance | Normal |
| Bearing Class | Class 6 / P6 |
| Cage | Non-Metallic |
| Snap Ring | No Snap Ring |
| Series | 7300 |
| O.D. | 1.85 in, 47 mm |
| Lubricant | Oil Preservative |
| Width | 0.55 in, 14 mm |
| Enclosure | Open |
| Seal Type | Unsealed |
| Capacity | High Capacity |
| Locking Device | No Locking Device |
| Limiting Speed - Grease | 13000 rpm |
| No. in Set | Single Bearing |
| Origin | Single Row Angular Contact |
| Rolling Element | Ball |
| Seal Material | None |
| I.D. | 0.67 in, 17 mm |
| Preload Level | Normal Axial Clearance |
| O.D. Type | Cylindrical |
| Bearing Design | Universal Mounting |
| Bore Type | Cylindrical |
| Static Load Rating [Max] | 8300 lbf |
| Cage Material | Polyamide |
| Element Material | Bearing Steel |
| Material | Bearing Steel |
| Bearing Type | Unmounted, Angular Contact |
| Row Type | 1 |
| Cage Type | Plastic |
| Rows of Balls | Single |
| Inner Ring Width | 0.55 in, 14 mm |
| icNumber | 7695928 |
| Precision Rating | ABEC 3 |
| Outer Ring Width | 0.55 in, 14 mm |
| No. of Rows | Single |
| Inch/Metric | Metric |
| No. of Bearings | 1 |
| Radial Internal Clearance Specification | Normal Clearance |
| Precision | Standard |
| Dynamic Load Rating | 15900 lbf |
| Flush Ground | No |
| Precision Level | Standard (ABEC 1) |
| Duplex Type | Single |
| Contact Angle | 40 Degree |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| Ball Material | Steel |
| Weight | 0.25 LB |
| EAN or UPC | 7316576633683 |

