description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- In accordance with ISO 15-1981
| Preload Level | None |
| Element Material | Bearing Steel |
| Flush Ground | No |
| Outer Ring Width | 0.55 in, 14 mm |
| Lubricant | Oil Preservative |
| Cage | Non-Metallic |
| Radial Internal Clearance Specification | Normal Clearance |
| Series | 7300 |
| No. of Rows | Single |
| Contact Angle | 40 Degree |
| Capacity | High Capacity |
| Limiting Speed - Grease | 13000 rpm |
| Dynamic Load Rating | 15900 lbf |
| Seal Type | Unsealed |
| Row Type | 1 |
| Snap Ring | No Snap Ring |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| No. in Set | Single Bearing |
| Precision Level | Standard (ABEC 1) |
| Precision Rating | ABEC 1 |
| Locking Device | No Locking Device |
| Cage Type | Plastic |
| Rolling Element | Ball |
| Inch/Metric | Metric |
| O.D. Type | Cylindrical |
| Static Load Rating [Max] | 8300 lbf |
| Inner Ring Width | 0.55 in, 14 mm |
| Origin | Single Row Angular Contact |
| Seal Material | None |
| No. of Bearings | 1 |
| Precision | Standard |
| Material | Bearing Steel |
| Bearing Type | Unmounted, Angular Contact |
| Width | 0.55 in, 14 mm |
| Enclosure | Open |
| I.D. | 0.67 in, 17 mm |
| Bore Type | Cylindrical |
| Radial Internal Clearance | Normal |
| icNumber | 7695928 |
| Bearing Design | Single Row Angular Contact |
| Duplex Type | Single |
| Bearing Class | Normal / P0 |
| Ball Material | Steel |
| O.D. | 1.85 in, 47 mm |
| Rows of Balls | Single |
| Cage Material | Polyamide |
| Weight | 0.25 LB |
| EAN or UPC | 7316576650420 |

