description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- 0
| Duplex Type | Single |
| Bearing Type | Unmounted, Angular Contact |
| Ball Material | Steel |
| Preload Level | Normal Axial Clearance |
| Bore Type | Cylindrical |
| Element Material | Bearing Steel |
| Bearing Design | Universal Mounting |
| Capacity | High Capacity |
| Origin | Single Row Angular Contact |
| Radial Internal Clearance | Normal |
| Locking Device | No Locking Device |
| Precision | Standard |
| icNumber | 7706278 |
| Enclosure | Open |
| Row Type | 1 |
| Precision Level | Standard (ABEC 1) |
| Seal Material | None |
| Rolling Element | Ball |
| Snap Ring | No Snap Ring |
| Seal Type | Unsealed |
| Cage | Machined Metal |
| Radial Internal Clearance Specification | Normal Clearance |
| Precision Rating | ABEC 3 |
| Series | 7300 |
| Outer Ring Width | 0.59 in, 15 mm |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| Cage Type | Metal |
| ISO Tolerance | Class 5 / P5 |
| No. in Set | Single Bearing |
| Material | Bearing Steel |
| Cage Material | Brass |
| No. of Rows | Single |
| Dynamic Load Rating | 17400 lbf |
| Limiting Speed - Oil | 16000 rpm |
| O.D. Type | Cylindrical |
| Contact Angle | 40 Degree |
| Static Load Rating [Max] | 9500 lbf |
| Rows of Balls | Single |
| Flush Ground | No |
| Limiting Speed - Grease | 11000 rpm |
| Width | 0.59 in, 15 mm |
| Inner Ring Width | 0.59 in, 15 mm |
| Lubricant | Oil Preservative |
| Inch/Metric | Metric |
| No. of Bearings | 1 |
| Bearing Class | Class 6 / P6 |
| O.D. | 2.05 in, 52 mm |
| I.D. | 0.79 in, 20 mm |
| Weight | 0.346 LB |
| EAN or UPC | 7316576633737 |

