description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- In accordance with ISO 15-1981
| Enclosure | Open |
| Snap Ring | No Snap Ring |
| No. of Rows | Single |
| Precision Rating | ABEC 3 |
| Precision Level | Standard (ABEC 1) |
| Seal Type | Unsealed |
| O.D. Type | Cylindrical |
| Element Material | Bearing Steel |
| No. of Bearings | 1 |
| Rolling Element | Ball |
| Cage | Non-Metallic |
| ISO Tolerance | Class 5 / P5 |
| Locking Device | No Locking Device |
| Radial Internal Clearance | Normal |
| Inner Ring Width | 0.59 in, 15 mm |
| Bearing Type | Unmounted, Angular Contact |
| Capacity | High Capacity |
| Lubricant | Oil Preservative |
| Width | 0.59 in, 15 mm |
| Outer Ring Width | 0.59 in, 15 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Contact Angle | 40 Degree |
| Limiting Speed - Oil | 16000 rpm |
| Duplex Type | Single |
| Flush Ground | No |
| Bore Type | Cylindrical |
| Series | 7300 |
| Cage Material | Polyamide |
| icNumber | 7695808 |
| Seal Material | None |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| Origin | Single Row Angular Contact |
| Row Type | 1 |
| Inch/Metric | Metric |
| Material | Bearing Steel |
| Rows of Balls | Single |
| Preload Level | Normal Axial Clearance |
| I.D. | 0.79 in, 20 mm |
| Bearing Class | Class 6 / P6 |
| Limiting Speed - Grease | 11000 rpm |
| Precision | Standard |
| Ball Material | Steel |
| Cage Type | Plastic |
| Bearing Design | Universal Mounting |
| O.D. | 2.05 in, 52 mm |
| No. in Set | Single Bearing |
| Weight | 0.315 LB |
| EAN or UPC | 7316576650451 |

