- Unmounted, Angular Contact Bearing
- 0.79 in Inner Diameter
- 2.05 in Outer Diameter
- 0.59 in Width
- Bearing Steel Material
description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
| Snap Ring | No Snap Ring |
| Bearing Type | Unmounted, Angular Contact |
| Duplex Type | Single |
| Relubrication Feature | Without |
| Flush Ground | No |
| Enclosure | Open |
| Cage Type | Pressed Brass |
| Bearing Class | Class 6 / P6 |
| Cage Material | Bearing Steel |
| Limiting Speed | 18000 rpm |
| Material | Bearing Steel |
| Element Material | Bearing Steel |
| Rows of Balls | Single |
| Guide Type | Ball |
| Outer Ring Width | 0.59 in, 15 mm |
| No. of Rows | Single |
| Static Load Rating | 2248.089 lbf, 10 kN |
| No. in Set | Single Bearing |
| Radial Internal Clearance Specification | Normal Clearance |
| Precision Level | Standard (ABEC 1) |
| Seal Type | Unsealed |
| Rolling Element | Ball |
| Type | Angular Contact |
| Radial Internal Clearance | Normal |
| Static Load Rating [Max] | 2,340.00 lbf |
| Contact Angle | 40 Degree |
| Precision | Standard |
| Ball Material | Steel |
| Basic Dynamic Load Rating | 4271.37 lbf, 19 kN |
| Origin | Single Row Angular Contact |
| Reference Speed | 18000 rpm |
| Locking Device | No Locking Device |
| Inch/Metric | Metric |
| No. of Bearings | 1 |
| Seal Material | None |
| Bore Type | Cylindrical |
| Row Type | 1 |
| Precision Rating | ABEC 3 |
| Lubricant | Oil Preservative |
| Cage | Sheet Metal |
| Dynamic Load Rating | 4,270.00 lbf |
| Series | 7300 |
| O.D. Type | Cylindrical |
| Capacity | High Capacity |
| Preload Level | Normal Axial Clearance |
| Width | 0.59 in, 15 mm |
| icNumber | 7706278 |
| O.D. | 2.05 in, 52 mm |
| Ring Type | One-Piece Inner and Outer Rings |
| Bearing Design | Universal Mounting |
| I.D. | 0.79 in, 20 mm |
| Inner Ring Width | 0.59 in, 15 mm |
| Weight | 0.351 LB |
| EAN or UPC | 7316576650468 |

