description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- 0
| No. in Set | Single Bearing |
| Snap Ring | No Snap Ring |
| Inch/Metric | Metric |
| ISO Tolerance | Class 5 / P5 |
| Bearing Type | Unmounted, Angular Contact |
| Outer Ring Width | 0.59 in, 15 mm |
| Width | 0.59 in, 15 mm |
| Origin | Single Row Angular Contact |
| Seal Type | Unsealed |
| Bore Type | Cylindrical |
| Material | Bearing Steel |
| Cage | Non-Metallic |
| Cage Type | Plastic |
| Inner Ring Width | 0.59 in, 15 mm |
| Internal Design | Universal Mounting |
| Cage Material | Polyamide |
| Ball Material | Steel |
| Bearing Design | Universal Mounting |
| Radial Internal Clearance Specification | Normal Clearance |
| Series | 7300 |
| Bearing Class | Class 6 / P6 |
| Radial Internal Clearance | Normal |
| Element Material | Bearing Steel |
| icNumber | 7695808 |
| I.D. | 0.79 in, 20 mm |
| O.D. | 2.05 in, 52 mm |
| Flush Ground | No |
| O.D. Type | Cylindrical |
| Preload Level | Light |
| Rows of Balls | Single |
| Precision Rating | ABEC 3 |
| Duplex Type | Single |
| Lubricant | Oil Preservative |
| No. of Bearings | 1 |
| Rolling Element | Ball |
| Precision | Standard |
| Enclosure | Open |
| Capacity | High Capacity |
| Limiting Speed - Grease | 11000 rpm |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| Limiting Speed - Oil | 16000 rpm |
| Seal Material | None |
| No. of Rows | Single |
| Row Type | 1 |
| Locking Device | No Locking Device |
| Precision Level | Standard (ABEC 1) |
| Contact Angle | 40 Degree |
| Weight | 0.315 LB |
| EAN or UPC | 7316577101853 |

