description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- In accordance with ISO 15-1981
| Precision Rating | ABEC 1 |
| Rows of Balls | Single |
| Bearing Type | Unmounted, Angular Contact |
| Series | 7300 |
| Lubricant | Oil Preservative |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| No. in Set | Single Bearing |
| Flush Ground | No |
| Ball Material | Steel |
| O.D. Type | Cylindrical |
| I.D. | 0.79 in, 20 mm |
| Precision | Standard |
| Seal Type | Unsealed |
| Capacity | High Capacity |
| Cage Material | Polyamide |
| Bore Type | Cylindrical |
| Enclosure | Open |
| Element Material | Bearing Steel |
| Limiting Speed - Oil | 16000 rpm |
| Locking Device | No Locking Device |
| Duplex Type | Single |
| Origin | Single Row Angular Contact |
| Contact Angle | 40 Degree |
| Precision Level | Standard (ABEC 1) |
| No. of Bearings | 1 |
| Preload Level | None |
| Cage | Non-Metallic |
| Inch/Metric | Metric |
| Inner Ring Width | 0.59 in, 15 mm |
| Row Type | 1 |
| icNumber | 7695808 |
| Material | Bearing Steel |
| Radial Internal Clearance | Normal |
| Bearing Design | Single Row Angular Contact |
| O.D. | 2.05 in, 52 mm |
| Outer Ring Width | 0.59 in, 15 mm |
| Width | 0.59 in, 15 mm |
| Limiting Speed - Grease | 11000 rpm |
| Seal Material | None |
| Bearing Class | Normal / P0 |
| Snap Ring | No Snap Ring |
| No. of Rows | Single |
| Rolling Element | Ball |
| Radial Internal Clearance Specification | Normal Clearance |
| Cage Type | Plastic |
| Weight | 0.315 LB |
| EAN or UPC | 7316576633751 |

