description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- In accordance with ISO 15-1981
| Cage | Non-Metallic |
| Row Type | 1 |
| No. of Bearings | 1 |
| Locking Device | No Locking Device |
| Contact Angle | 40 Degree |
| Duplex Type | Single |
| Precision Level | Standard (ABEC 1) |
| icNumber | 7695891 |
| Limiting Speed - Oil | 13000 rpm |
| Cage Type | Plastic |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| Inner Ring Width | 0.67 in, 17 mm |
| Lubricant | Oil Preservative |
| Preload Level | Normal Axial Clearance |
| ISO Tolerance | Class 5 / P5 |
| I.D. | 0.98 in, 25 mm |
| O.D. | 2.44 in, 62 mm |
| Origin | Single Row Angular Contact |
| Capacity | High Capacity |
| Element Material | Bearing Steel |
| Radial Internal Clearance Specification | Normal Clearance |
| Snap Ring | No Snap Ring |
| Flush Ground | No |
| Rolling Element | Ball |
| Rows of Balls | Single |
| Bearing Class | Class 6 / P6 |
| Enclosure | Open |
| No. in Set | Single Bearing |
| O.D. Type | Cylindrical |
| Material | Bearing Steel |
| Radial Internal Clearance | Normal |
| Series | 73 |
| Width | 0.67 in, 17 mm |
| Seal Material | None |
| Outer Ring Width | 0.67 in, 17 mm |
| Precision Rating | ABEC 3 |
| Inch/Metric | Metric |
| Bore Type | Cylindrical |
| No. of Rows | Single |
| Bearing Type | Unmounted, Angular Contact |
| Cage Material | Polyamide |
| Bearing Design | Universal Mounting |
| Precision | Standard |
| Ball Material | Steel |
| Limiting Speed - Grease | 9000 rpm |
| Seal Type | Unsealed |
| Weight | 0.512 LB |
| EAN or UPC | 7316577292223 |

