description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- 0
| Ball Material | Steel |
| Capacity | High Capacity |
| Cage Material | Polyamide |
| Seal Material | None |
| Duplex Type | Single |
| Preload Level | Light |
| Cage | Non-Metallic |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| Limiting Speed - Oil | 13000 rpm |
| Origin | Single Row Angular Contact |
| Lubricant | Oil Preservative |
| Precision | Standard |
| Bearing Type | Unmounted, Angular Contact |
| Bore Type | Cylindrical |
| Rows of Balls | Single |
| Precision Level | Standard (ABEC 1) |
| Flush Ground | No |
| No. of Rows | Single |
| O.D. | 2.44 in, 62 mm |
| Locking Device | No Locking Device |
| Limiting Speed - Grease | 9000 rpm |
| Enclosure | Open |
| Precision Rating | ABEC 3 |
| Series | 73 |
| icNumber | 7695891 |
| Seal Type | Unsealed |
| Internal Design | Universal Mounting |
| Cage Type | Plastic |
| Contact Angle | 40 Degree |
| O.D. Type | Cylindrical |
| Snap Ring | No Snap Ring |
| I.D. | 0.98 in, 25 mm |
| ISO Tolerance | Class 5 / P5 |
| Bearing Class | Class 6 / P6 |
| Radial Internal Clearance | Normal |
| Width | 0.67 in, 17 mm |
| Inch/Metric | Metric |
| Outer Ring Width | 0.67 in, 17 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Element Material | Bearing Steel |
| Material | Bearing Steel |
| Rolling Element | Ball |
| Inner Ring Width | 0.67 in, 17 mm |
| Row Type | 1 |
| No. of Bearings | 1 |
| No. in Set | Single Bearing |
| Bearing Design | Universal Mounting |
| Weight | 0.512 LB |
| EAN or UPC | 7316577742148 |

