description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- In accordance with ISO 15-1981
| No. in Set | Single Bearing |
| Cage | Non-Metallic |
| O.D. | 2.44 in, 62 mm |
| Locking Device | No Locking Device |
| Capacity | High Capacity |
| Width | 0.67 in, 17 mm |
| Bearing Class | Normal / P0 |
| Radial Internal Clearance | Normal |
| Bore Type | Cylindrical |
| Preload Level | None |
| Cage Material | Polyamide |
| Material | Bearing Steel |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| I.D. | 0.98 in, 25 mm |
| Enclosure | Open |
| Seal Type | Unsealed |
| O.D. Type | Cylindrical |
| Radial Internal Clearance Specification | Normal Clearance |
| Precision Rating | ABEC 1 |
| Bearing Type | Unmounted, Angular Contact |
| Flush Ground | No |
| Duplex Type | Single |
| Row Type | 1 |
| Lubricant | Oil Preservative |
| Origin | Single Row Angular Contact |
| No. of Rows | Single |
| Precision Level | Standard (ABEC 1) |
| icNumber | 7695891 |
| Outer Ring Width | 0.67 in, 17 mm |
| Ball Material | Steel |
| Contact Angle | 40 Degree |
| Rolling Element | Ball |
| Inner Ring Width | 0.67 in, 17 mm |
| Bearing Design | Single Row Angular Contact |
| Snap Ring | No Snap Ring |
| Precision | Standard |
| Rows of Balls | Single |
| Inch/Metric | Metric |
| No. of Bearings | 1 |
| Limiting Speed - Oil | 13000 rpm |
| Cage Type | Plastic |
| Series | 73 |
| Limiting Speed - Grease | 9000 rpm |
| Element Material | Bearing Steel |
| Seal Material | None |
| Weight | 0.512 LB |
| EAN or UPC | 7316576633799 |

