description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- In accordance with ISO 15-1981
| Flush Ground | No |
| icNumber | 7695865 |
| Locking Device | No Locking Device |
| Rolling Element | Ball |
| Inch/Metric | Metric |
| Inner Ring Width | 0.75 in, 19 mm |
| Enclosure | Open |
| Radial Internal Clearance Specification | Normal Clearance |
| Rows of Balls | Single |
| Bearing Type | Unmounted, Angular Contact |
| Material | Bearing Steel |
| Contact Angle | 40 Degree |
| Snap Ring | No Snap Ring |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| Cage Type | Plastic |
| Precision Rating | ABEC 3 |
| Bore Type | Cylindrical |
| No. of Bearings | 1 |
| ISO Tolerance | Class 5 / P5 |
| Preload Level | Normal Axial Clearance |
| Precision | Standard |
| Seal Type | Unsealed |
| Cage Material | Polyamide |
| I.D. | 1.18 in, 30 mm |
| No. in Set | Single Bearing |
| Duplex Type | Single |
| Lubricant | Oil Preservative |
| Outer Ring Width | 0.75 in, 19 mm |
| No. of Rows | Single |
| O.D. Type | Cylindrical |
| Cage | Non-Metallic |
| Bearing Class | Class 6 / P6 |
| O.D. | 2.83 in, 72 mm |
| Width | 0.75 in, 19 mm |
| Series | 7300 |
| Origin | Single Row Angular Contact |
| Element Material | Bearing Steel |
| Bearing Design | Universal Mounting |
| Ball Material | Steel |
| Precision Level | Standard (ABEC 1) |
| Limiting Speed - Oil | 11000 rpm |
| Row Type | 1 |
| Limiting Speed - Grease | 8000 rpm |
| Radial Internal Clearance | Normal |
| Capacity | High Capacity |
| Seal Material | None |
| Weight | 0.756 LB |
| EAN or UPC | 7316576633850 |

