description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- 0
| Bearing Design | Universal Mounting |
| Inch/Metric | Metric |
| Radial Internal Clearance Specification | Normal Clearance |
| Bearing Class | Class 6 / P6 |
| icNumber | 7695865 |
| Limiting Speed - Grease | 8000 rpm |
| Bearing Type | Unmounted, Angular Contact |
| No. of Rows | Single |
| Locking Device | No Locking Device |
| O.D. Type | Cylindrical |
| ISO Tolerance | Class 5 / P5 |
| Series | 7300 |
| Seal Material | None |
| Width | 0.75 in, 19 mm |
| I.D. | 1.18 in, 30 mm |
| Limiting Speed - Oil | 11000 rpm |
| No. in Set | Single Bearing |
| Cage | Non-Metallic |
| Lubricant | Oil Preservative |
| Rolling Element | Ball |
| Enclosure | Open |
| Ball Material | Steel |
| Row Type | 1 |
| Cage Type | Plastic |
| Inner Ring Width | 0.75 in, 19 mm |
| Radial Internal Clearance | Normal |
| O.D. | 2.83 in, 72 mm |
| Element Material | Bearing Steel |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| Outer Ring Width | 0.75 in, 19 mm |
| Rows of Balls | Single |
| Precision Level | Standard (ABEC 1) |
| Contact Angle | 40 Degree |
| Snap Ring | No Snap Ring |
| No. of Bearings | 1 |
| Flush Ground | No |
| Precision Rating | ABEC 3 |
| Preload Level | Light |
| Seal Type | Unsealed |
| Capacity | High Capacity |
| Cage Material | Polyamide |
| Bore Type | Cylindrical |
| Duplex Type | Single |
| Material | Bearing Steel |
| Precision | Standard |
| Weight | 0.756 LB |
| EAN or UPC | 7316577651686 |

