| Inch/Metric | Metric |
| Duplex Type | Single |
| Bore Type | Cylindrical |
| Preload Level | Medium |
| Contact Angle | 40 Degree |
| Bearing Class | Class 6 / P6 |
| Flush Ground | No |
| Inner Ring Width | 0.75 in, 19 mm |
| Bearing Type | Unmounted, Angular Contact |
| O.D. Type | Cylindrical |
| I.D. | 1.18 in, 30 mm |
| Cage Material | Polyamide |
| ISO Tolerance | Class 5 / P5 |
| O.D. | 2.83 in, 72 mm |
| Series | 7300 |
| Material | Bearing Steel |
| Cage | Non-Metallic |
| Width | 0.75 in, 19 mm |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| Outer Ring Width | 0.75 in, 19 mm |
| Weight | 0.748 LB |
| EAN or UPC | 7316577095701 |

