description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- In accordance with ISO 15-1981
| Radial Internal Clearance Specification | Normal Clearance |
| Width | 0.75 in, 19 mm |
| Bearing Design | Single Row Angular Contact |
| Inch/Metric | Metric |
| Seal Type | Unsealed |
| No. in Set | Single Bearing |
| Rows of Balls | Single |
| Capacity | High Capacity |
| Bearing Type | Unmounted, Angular Contact |
| Locking Device | No Locking Device |
| Origin | Single Row Angular Contact |
| Radial Internal Clearance | Normal |
| Limiting Speed - Grease | 8000 rpm |
| Element Material | Bearing Steel |
| Precision Level | Standard (ABEC 1) |
| Bore Type | Cylindrical |
| No. of Bearings | 1 |
| O.D. | 2.83 in, 72 mm |
| Row Type | 1 |
| Lubricant | Oil Preservative |
| Flush Ground | No |
| Outer Ring Width | 0.75 in, 19 mm |
| Precision | Standard |
| Seal Material | None |
| Material | Bearing Steel |
| Precision Rating | ABEC 1 |
| Snap Ring | No Snap Ring |
| Limiting Speed - Oil | 11000 rpm |
| Preload Level | None |
| Cage | Non-Metallic |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| Enclosure | Open |
| Bearing Class | Normal / P0 |
| No. of Rows | Single |
| Cage Material | Polyamide |
| Contact Angle | 40 Degree |
| O.D. Type | Cylindrical |
| Series | 7300 |
| Rolling Element | Ball |
| Inner Ring Width | 0.75 in, 19 mm |
| icNumber | 7695865 |
| Ball Material | Steel |
| I.D. | 1.18 in, 30 mm |
| Cage Type | Plastic |
| Duplex Type | Single |
| Weight | 0.756 LB |
| EAN or UPC | 7316576633898 |

