description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- In accordance with ISO 15-1981
| Bearing Design | Universal Mounting |
| Precision Rating | ABEC 3 |
| O.D. | 3.15 in, 80 mm |
| Seal Type | Unsealed |
| Capacity | High Capacity |
| Radial Internal Clearance | Normal |
| No. of Rows | Single |
| ISO Tolerance | Class 5 / P5 |
| Precision | Standard |
| Rows of Balls | Single |
| Inch/Metric | Metric |
| Cage Type | Plastic |
| Enclosure | Open |
| Outer Ring Width | 0.83 in, 21 mm |
| Width | 0.83 in, 21 mm |
| Bearing Type | Unmounted, Angular Contact |
| Inner Ring Width | 0.83 in, 21 mm |
| Lubricant | Oil Preservative |
| Material | Bearing Steel |
| Rolling Element | Ball |
| Locking Device | No Locking Device |
| icNumber | 7695892 |
| Series | 73 |
| Bore Type | Cylindrical |
| Cage Material | Polyamide |
| Element Material | Bearing Steel |
| Seal Material | None |
| Flush Ground | No |
| O.D. Type | Cylindrical |
| Duplex Type | Single |
| No. in Set | Single Bearing |
| Limiting Speed - Oil | 10000 rpm |
| Radial Internal Clearance Specification | Normal Clearance |
| Limiting Speed - Grease | 7500 rpm |
| No. of Bearings | 1 |
| I.D. | 1.38 in, 35 mm |
| Origin | Single Row Angular Contact |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| Row Type | 1 |
| Bearing Class | Class 6 / P6 |
| Precision Level | Standard (ABEC 1) |
| Cage | Non-Metallic |
| Ball Material | Steel |
| Contact Angle | 40 Degree |
| Snap Ring | No Snap Ring |
| Preload Level | Normal Axial Clearance |
| Weight | 1.012 LB |
| EAN or UPC | 7316576650529 |

