- Unmounted, Angular Contact Bearing
- 1.38 in Inner Diameter
- 3.15 in Outer Diameter
- 0.83 in Width
- Bearing Steel Material
description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
| Bearing Class | Class 6 / P6 |
| Rows of Balls | Single |
| Seal Material | None |
| Ball Material | Steel |
| O.D. | 3.15 in, 80 mm |
| I.D. | 1.38 in, 35 mm |
| No. of Bearings | 1 |
| Guide Type | Ball |
| No. of Rows | Single |
| Precision | Standard |
| Static Load Rating | 5957.437 lbf, 26.5 kN |
| Static Load Rating [Max] | 5,510.00 lbf |
| Flush Ground | No |
| Locking Device | No Locking Device |
| Bore Type | Cylindrical |
| Width | 0.83 in, 21 mm |
| Preload Level | Normal Axial Clearance |
| Lubricant | Oil Preservative |
| Bearing Design | Universal Mounting |
| Capacity | High Capacity |
| Cage Type | Pressed Brass |
| Material | Bearing Steel |
| Duplex Type | Single |
| Precision Rating | ABEC 3 |
| Reference Speed | 11000 rpm |
| Origin | Single Row Angular Contact |
| Basic Dynamic Load Rating | 9329.571 lbf, 41.5 kN |
| No. in Set | Single Bearing |
| Row Type | 1 |
| Inch/Metric | Metric |
| Radial Internal Clearance Specification | Normal Clearance |
| Radial Internal Clearance | Normal |
| Limiting Speed | 11000 rpm |
| Ring Type | One-Piece Inner and Outer Rings |
| Series | 73 |
| Dynamic Load Rating | 8,770.00 lbf |
| O.D. Type | Cylindrical |
| Outer Ring Width | 0.83 in, 21 mm |
| Cage | Sheet Metal |
| icNumber | 7695822 |
| Enclosure | Open |
| Seal Type | Unsealed |
| Element Material | Bearing Steel |
| Cage Material | Bearing Steel |
| Relubrication Feature | Without |
| Type | Angular Contact |
| Precision Level | Standard (ABEC 1) |
| Snap Ring | No Snap Ring |
| Inner Ring Width | 0.83 in, 21 mm |
| Bearing Type | Unmounted, Angular Contact |
| Rolling Element | Ball |
| Contact Angle | 40 Degree |
| Weight | 1.065 LB |
| EAN or UPC | 7316576650536 |

