description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- 0
| No. of Bearings | 1 |
| Bearing Type | Unmounted, Angular Contact |
| Radial Internal Clearance | Normal |
| Cage Material | Polyamide |
| Bearing Design | Universal Mounting |
| Rolling Element | Ball |
| Radial Internal Clearance Specification | Normal Clearance |
| Width | 0.83 in, 21 mm |
| Inch/Metric | Metric |
| Precision Rating | ABEC 3 |
| Flush Ground | No |
| Preload Level | Medium |
| Row Type | 1 |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| O.D. Type | Cylindrical |
| Bearing Class | Class 6 / P6 |
| Enclosure | Open |
| Bore Type | Cylindrical |
| O.D. | 3.15 in, 80 mm |
| Outer Ring Width | 0.83 in, 21 mm |
| Capacity | High Capacity |
| Precision | Standard |
| Series | 73 |
| Precision Level | Standard (ABEC 1) |
| Seal Type | Unsealed |
| Seal Material | None |
| Material | Bearing Steel |
| Cage Type | Plastic |
| icNumber | 7695892 |
| No. in Set | Single Bearing |
| Limiting Speed - Grease | 7500 rpm |
| I.D. | 1.38 in, 35 mm |
| Cage | Non-Metallic |
| Snap Ring | No Snap Ring |
| Locking Device | No Locking Device |
| Inner Ring Width | 0.83 in, 21 mm |
| Lubricant | Oil Preservative |
| No. of Rows | Single |
| Rows of Balls | Single |
| Ball Material | Steel |
| Duplex Type | Single |
| Contact Angle | 40 Degree |
| Limiting Speed - Oil | 10000 rpm |
| Element Material | Bearing Steel |
| Weight | 1.012 LB |
| EAN or UPC | 7316577612786 |

