description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- In accordance with ISO 15-1981
| Capacity | High Capacity |
| Ball Material | Steel |
| Outer Ring Width | 0.83 in, 21 mm |
| Locking Device | No Locking Device |
| Precision Rating | ABEC 1 |
| Seal Type | Unsealed |
| Rows of Balls | Single |
| Enclosure | Open |
| Precision | Standard |
| I.D. | 1.38 in, 35 mm |
| Material | Bearing Steel |
| Rolling Element | Ball |
| Preload Level | None |
| Contact Angle | 40 Degree |
| Cage | Non-Metallic |
| Radial Internal Clearance Specification | Normal Clearance |
| O.D. Type | Cylindrical |
| No. of Rows | Single |
| O.D. | 3.15 in, 80 mm |
| Bearing Type | Unmounted, Angular Contact |
| Row Type | 1 |
| Cage Type | Plastic |
| Snap Ring | No Snap Ring |
| Origin | Single Row Angular Contact |
| No. in Set | Single Bearing |
| Element Material | Bearing Steel |
| Cage Material | Polyamide |
| Flush Ground | No |
| Precision Level | Standard (ABEC 1) |
| Bore Type | Cylindrical |
| Radial Internal Clearance | Normal |
| Seal Material | None |
| Inner Ring Width | 0.83 in, 21 mm |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| Limiting Speed - Grease | 7500 rpm |
| Bearing Design | Single Row Angular Contact |
| Duplex Type | Single |
| Inch/Metric | Metric |
| Series | 73 |
| Lubricant | Oil Preservative |
| No. of Bearings | 1 |
| Width | 0.83 in, 21 mm |
| Bearing Class | Normal / P0 |
| Limiting Speed - Oil | 10000 rpm |
| icNumber | 7695892 |
| Weight | 1.012 LB |
| EAN or UPC | 7316577065872 |

