- 35 mm ID x 80 mm OD x 21 mm Wide
- Open
- ABEC 1
- Brass / Bronze Cage
- Normal Clearance
description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- In accordance with ISO 15-1981
| Snap Ring | No Snap Ring |
| Outer Ring Width | 21 mm |
| Radial Internal Clearance | Normal |
| Radial Internal Clearance Specification | Normal Clearance |
| Limiting Speed | 15000 rpm |
| Static Load Rating | 5957.437 lbf, 26.5 kN |
| Bearing Design | Universal Mounting |
| Relubrication Feature | Without |
| Bearing Type | Angular Contact |
| Cage Material | Brass/Bronze |
| Contact Angle | 40° |
| Ring Type | One-Piece Inner and Outer Rings |
| Rows of Balls | Single |
| O.D. | 80 mm |
| Seal Material | None |
| Type | Angular Contact |
| Limiting Speed - Grease | 7500 rpm |
| O.D. Type | Straight |
| No. of Rows | 1 |
| Dynamic Load Rating | 39000 lbf |
| Material | Steel |
| icNumber | 7695822 |
| Locking Device | No Locking Device |
| Inch/Metric | Metric Bore |
| Precision Level | Standard (ABEC 1) |
| Static Load Rating [Max] | 24500 lbf |
| Width | 0.827 in, 21 mm |
| Precision | Standard |
| Basic Dynamic Load Rating | 9329.571 lbf, 41.5 kN |
| I.D. | 35 mm |
| Seal Type | Unsealed |
| Inner Ring Width | 21 mm |
| Capacity | High Capacity |
| Enclosure | Open |
| Ball Material | Steel |
| Bore Type | Round Bore |
| Origin | Single Row Angular Contact |
| Cage Type | Metal |
| Lubricant | Oil Preservative |
| Limiting Speed - Oil | 10000 rpm |
| Reference Speed | 11000 rpm |
| Preload Level | None |
| No. in Set | Single Bearing |
| Weight | 1.102 LB |
| EAN or UPC | 7316577091437 |

