description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- In accordance with ISO 15-1981
| Radial Internal Clearance Specification | Normal Clearance |
| Limiting Speed - Grease | 6700 rpm |
| Row Type | 1 |
| Contact Angle | 40 Degree |
| Bearing Design | Universal Mounting |
| Origin | Single Row Angular Contact |
| Radial Internal Clearance | Normal |
| Series | 7300 |
| Element Material | Bearing Steel |
| Material | Bearing Steel |
| No. in Set | Single Bearing |
| Seal Type | Unsealed |
| Outer Ring Width | 0.91 in, 23 mm |
| Precision Rating | ABEC 3 |
| Flush Ground | No |
| Rows of Balls | Single |
| Bearing Type | Unmounted, Angular Contact |
| Cage | Non-Metallic |
| Bearing Class | Class 6 / P6 |
| Lubricant | Oil Preservative |
| Bore Type | Cylindrical |
| Preload Level | Normal Axial Clearance |
| Inner Ring Width | 0.91 in, 23 mm |
| Width | 0.91 in, 23 mm |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| ISO Tolerance | Class 5 / P5 |
| Rolling Element | Ball |
| No. of Rows | Single |
| icNumber | 7695833 |
| Ball Material | Steel |
| Locking Device | No Locking Device |
| Limiting Speed - Oil | 9000 rpm |
| Enclosure | Open |
| O.D. Type | Cylindrical |
| O.D. | 3.54 in, 90 mm |
| Seal Material | None |
| Capacity | High Capacity |
| Precision | Standard |
| Cage Material | Polyamide |
| Cage Type | Plastic |
| Inch/Metric | Metric |
| Snap Ring | No Snap Ring |
| I.D. | 1.57 in, 40 mm |
| Precision Level | Standard (ABEC 1) |
| No. of Bearings | 1 |
| Duplex Type | Single |
| Weight | 1.389 LB |
| EAN or UPC | 7316577067821 |

