description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
| Element Material | Bearing Steel |
| Inch/Metric | Metric |
| Material | Bearing Steel |
| No. of Bearings | 1 |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| Inner Ring Width | 0.98 in, 25 mm |
| O.D. | 3.94 in, 100 mm |
| I.D. | 1.77 in, 45 mm |
| Duplex Type | Single |
| Rolling Element | Ball |
| Cage Material | Bearing Steel |
| No. of Rows | Single |
| O.D. Type | Cylindrical |
| Capacity | High Capacity |
| Flush Ground | No |
| Width | 0.98 in, 25 mm |
| Contact Angle | 40 Degree |
| Bore Type | Cylindrical |
| Cage | Sheet Metal |
| Precision Rating | ABEC 3 |
| Series | 7300 |
| Bearing Type | Unmounted, Angular Contact |
| Row Type | 1 |
| Preload Level | Normal Axial Clearance |
| Outer Ring Width | 0.98 in, 25 mm |
| Bearing Class | Class 6 / P6 |
| Weight | 1.982 LB |
| EAN or UPC | 7316570107890 |

