- Unmounted, Angular Contact Bearing
- 1.77 in Inner Diameter
- 3.94 in Outer Diameter
- 0.98 in Width
- Bearing Steel Material
description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
| Reference Speed | 9000 rpm |
| Material | Bearing Steel |
| Cage Type | Machined Brass |
| Series | 7300 |
| Origin | Single Row Angular Contact |
| Inner Ring Width | 0.98 in, 25 mm |
| Static Load Rating | 9104.762 lbf, 40.5 kN |
| Inch/Metric | Metric |
| Radial Internal Clearance | Normal |
| I.D. | 1.77 in, 45 mm |
| O.D. | 3.94 in, 100 mm |
| ISO Tolerance | Class 5 / P5 |
| Dynamic Load Rating | 13,600.00 lbf |
| Radial Internal Clearance Specification | Normal Clearance |
| Basic Dynamic Load Rating | 13713.346 lbf, 61 kN |
| Cage | Machined Metal |
| Static Load Rating [Max] | 9,330.00 lbf |
| No. of Bearings | 1 |
| Preload Level | Normal Axial Clearance |
| icNumber | 7695811 |
| Rolling Element | Ball |
| Type | Angular Contact |
| No. in Set | Single Bearing |
| Precision Rating | ABEC 3 |
| Cage Material | Brass |
| Bearing Type | Unmounted, Angular Contact |
| Bearing Design | Universal Mounting |
| Bore Type | Cylindrical |
| Element Material | Bearing Steel |
| Relubrication Feature | Without |
| Snap Ring | No Snap Ring |
| Bearing Class | Class 6 / P6 |
| Ball Material | Steel |
| Flush Ground | No |
| Enclosure | Open |
| Seal Type | Unsealed |
| No. of Rows | Single |
| Ring Type | One-Piece Inner and Outer Rings |
| Contact Angle | 40 Degree |
| Precision Level | Standard (ABEC 1) |
| O.D. Type | Cylindrical |
| Seal Material | None |
| Outer Ring Width | 0.98 in, 25 mm |
| Rows of Balls | Single |
| Lubricant | Oil Preservative |
| Locking Device | No Locking Device |
| Precision | Standard |
| Limiting Speed | 9000 rpm |
| Row Type | 1 |
| Duplex Type | Single |
| Guide Type | Rolling Element |
| Capacity | High Capacity |
| Width | 0.98 in, 25 mm |
| Weight | 2.033 LB |
| EAN or UPC | 7316576634154 |

